Non-ill Mom Pb Sil-bzl Flsh Blk 1no

Item #: 0934632

Cat #: M22-D-S-K10

UPC: 786685276168

$ 21.23 EA
Company wide:
0 in stock
Non-ill Mom Pb Sil-bzl Flsh Blk 1no

Overview

Non-ill Mom Pb Sil-bzl Flsh Blk 1no
Also known as: 786685276168, M22-D-S-K10, CUTM22DSK10

Specifications

Size: 22.5 mm
Family / Style: M22
Color: Black
Type: 1NO, Pushbutton
Size: 22.5 mm
Color: Black
Family / Style: M22
Type: 1NO, Pushbutton