Stack Light Module, Type: LED, 24VDC, 0.80mA, Lens: Red

Item #: 0934601

Cat #: LSLD-024R

UPC: 782979253839

$ 412.07 EA
Company wide:
0 in stock
Stack Light Module, Type: LED, 24 Volt DC, 0.80mA, Lens: Red, For Indoor Use Only.

Overview

Stack Light Module, Type: LED, 24 Volt DC, 0.80mA, Lens: Red, For Indoor Use Only.
Also known as: 782979253839, LSLD-024R, FEDLSLD024R

Specifications

Color: Red
Volts DC: 24
Color: Red
Volts DC: 24