Type SS304 Stainless Steel, EMT, 1/2 10'

Item #: 0934582
Cat #: S10510CT00
UPC: 847656002473
$ 13.61 FT
Company wide:
0 in stock
Documents & Guides
1/2 Inch EMT, Material: Type SS304 Stainless Steel, Length: 10 feet, Color: Metallic.

Overview

1/2 Inch EMT, Material: Type SS304 Stainless Steel, Length: 10 feet, Color: Metallic.
Also known as: 847656002473, S10510CT00, CLBS10510CT00

Specifications

Diameter: 1/2 in
Material: Stainless Steel
Length: 10 ft
Diameter: 1/2 in
Length: 10 ft
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)