This product has been discontinued.

Breaker, 15A, 1P, 120/240V, 10 kAIC, Type CH, Combo AFCI
Item #: 0934580
Cat #: CHFCAF115
UPC: 786685546179
Company wide:
0
in stock
Discontinued
Documents & Guides
15 Amp, 1-Pole, Type CH Combination Fireguard/Arc Fault Circuit Interrupter, Common Trip, 10 kAIC, 120/240 VAC. Includes: Diagnostic LED Trip Indication.
Overview
15 Amp, 1-Pole, Type CH Combination Fireguard/Arc Fault Circuit Interrupter, Common Trip, 10 kAIC, 120/240 VAC. Includes: Diagnostic LED Trip Indication.
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and tripfree handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip connection to operate all poles simultaneously. Handles are marked with ON-OFF indication and ampere rating of the breaker.
Also known as: 786685546179, CHFCAF115, CUTCHFCAF115, Arc fault breaker
Specifications
| Family / Style: | CH |
| Volts AC: | 120, 240 |
| Poles: | 1 |
| Amps: | 15 |
| Interrupt Rating AC: | 10 kA |
| Family / Style: | CH |
| Poles: | 1 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Amps: | 15 |