WALL 26W COOL WITH BACKPLT

Item #: 0934576

Cat #: WPLED26W/PC

UPC: 019813027401

Company wide:
0 in stock
Documents & Guides
LPACK WALLPACK 26W COOL LED WITH BACKPLT AND JUNC BOX AND 120V PC WHITE

Overview

LPACK WALLPACK 26W COOL LED WITH BACKPLT AND JUNC BOX AND 120V PC WHITE
Also known as: 019813027401, WPLED26W/PC, RABWPLED26WPC

Specifications

Wattage: 26
Color: White
Light Technology: LED
Wattage: 26
Light Technology: LED
Color: White