200A Pin & Sleeve Receptacle, 250VAC, NEMA 4X

Item #: 0934547

Cat #: 37-24072

UPC: 784474045391

$ 1739.10 EA
Company wide:
0 in stock
Documents & Guides
200A Pin & Sleeve Receptacle, 2P+G, 250VAC, NEMA 4X/ IP 66/67

Overview

200A Pin & Sleeve Receptacle, 2P+G, 250VAC, NEMA 4X/ IP 66/67
Also known as: 784474045391, 37-24072, MEL3724072

Specifications

Amps: 200
Amps: 200