Category 6e, Riser, 23/2-Foil Twisted Pairs, Blue, 1000' Reel, 550MHz

Item #: 0934546

Cat #: J66230405

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Category 6e Cable, CMR, 23 AWG, 2-Foil Twisted Pairs, 550MHz, Blue, 1000'

Overview

Category 6e Cable, CMR, 23 AWG, 2-Foil Twisted Pairs, 550MHz, Blue, 1000'
Also known as: J66230405, OMNJ66230405

Specifications

Gauge: 23
Color: Blue
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Gauge: 23
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded
Color: Blue
Material: Copper
Jacket: Riser

Customer Reviews

No reviews for this product
(0)