750W 120V Wall Heater, Bronze, w/Tamper-Proof stat

Item #: 0934542

Cat #: E3321TDRP

UPC: 686334382052

$ 950.35 EA
Company wide:
0 in stock
Documents & Guides
3320 Series Commercial Fan Forced Wall Heater, 750W, 120V, Built-In tamper proof thermostat. Disconnect switch. Aluminum Trim/Bankers Bronze grill.

Overview

3320 Series Commercial Fan Forced Wall Heater, 750W, 120V, Built-In tamper proof thermostat. Disconnect switch. Aluminum Trim/Bankers Bronze grill.
Also known as: 686334382052, E3321TDRP, TPIE3321TDRP

Specifications

Wattage: 750
Type: Commercial Grade
Volts AC: 120
Color: Bronze
Mounting: Wall
Standards: California Proposition 65
Wattage: 750
Volts AC: 120
Mounting: Wall
Type: Commercial Grade
Color: Bronze
Standards: California Proposition 65