1.5KVA, 1P, 120/208/240V, Isolation Transformer *** Discontinued ***

Item #: 0934527
Cat #: T2531411S
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
1.5 KVA, 1-Phase, 208 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 60 Hz. HxWxD: 11.62" x 5.50" x 5.13". ***Reverse Feed Capable*** *** Discontinued ***

Overview

1.5 KVA, 1-Phase, 208 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 60 Hz. HxWxD: 11.62" x 5.50" x 5.13". ***Reverse Feed Capable*** *** Discontinued ***
Also known as: T2531411S, ACMT2531411S

Specifications

Type: Dry Type, Transformer
Volt Amps: 1.500kVA
Phase: 1
Type: Dry Type, Transformer
Phase: 1
Volt Amps: 1.500kVA

Customer Reviews

No reviews for this product
(0)