Solid Base 1600x800mm

Item #: 0934489

Cat #: PB1168

UPC: 783510978600

Company wide:
0 in stock
Documents & Guides
Base For Modular Enclosures, solid 100mm/gland P, Bulletin P20 (proline Modular Enclosures), Size/dims:fits 1600x800mm, Material/finish: Steel/black

Overview

Base For Modular Enclosures, solid 100mm/gland P, Bulletin P20 (proline Modular Enclosures), Size/dims:fits 1600x800mm, Material/finish: Steel/black
Also known as: 783510978600, PB1168, HOFPB1168

Specifications

Color: Black
IP/NEMA Rating: IP55
Material: Steel
Color: Black
Material: Steel
IP/NEMA Rating: IP55