LITH REAL6-D6A-600L-30K-.60SC-ESL-U

Item #: 0934474

Cat #: REAL6 D6A 600L 30K

UPC: 753573579106

Company wide:
0 in stock
Documents & Guides
LITHONIA REAL6 D6A 600L 35K - .60SC ESL U SILVER TRIM

Overview

LITHONIA REAL6 D6A 600L 35K - .60SC ESL U SILVER TRIM
Also known as: 753573579106, REAL6 D6A 600L 30K, LITREAL6D6A600L35K

Specifications

Color: Clear
Material: Steel
Color: Clear
Material: Steel