CEILING 52W NEUT WITH PRISMATIC

Item #: 0934381

Cat #: GLED52NW

UPC: 019813038766

$ 925.39 EA
Company wide:
0 in stock
Documents & Guides
CEILING 52W NEUTRAL LED WITH PRISMATIC LENS WHITE

Overview

CEILING 52W NEUTRAL LED WITH PRISMATIC LENS WHITE
Also known as: 019813038766, GLED52NW, RABGLED52NW

Specifications

Wattage: 52
Type: Ceiling
Color: White
Light Technology: LED
Wattage: 52
Color: White
Type: Ceiling
Light Technology: LED