Dieless Hytool Insulated

Item #: 0934362

Cat #: MY2911C

UPC: 781810011164

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Burndy; Crimping Tool; Hytool; My, Dieless; Wire Size: 8 - 4/0 Awg Stranded; Overall Length: 22.65 In; Crimping Capacity: Connectors: Copper Ya, Ya-l, Ys, Yav-fx, Ys-l, Yav-l, Ysv-l; Material: Heavy Duty Forged Steel; Conductor Type: Flexible Copper; Covered Handles: Yes; Case And Lugs: Yes; Accepts Dies: No; Weight: 8lb; Permanent Dies: Yes; Cutting Dies Available: No; Fully Covered: No

Overview

Burndy; Crimping Tool; Hytool; My, Dieless; Wire Size: 8 - 4/0 Awg Stranded; Overall Length: 22.65 In; Crimping Capacity: Connectors: Copper Ya, Ya-l, Ys, Yav-fx, Ys-l, Yav-l, Ysv-l; Material: Heavy Duty Forged Steel; Conductor Type: Flexible Copper; Covered Handles: Yes; Case And Lugs: Yes; Accepts Dies: No; Weight: 8lb; Permanent Dies: Yes; Cutting Dies Available: No; Fully Covered: No
Also known as: 781810011164, MY2911C, BURMY2911C

Specifications

Standards: California Proposition 65
Standards: California Proposition 65