Pb Enclosure, Extra Deep, 10x7x4

Item #: 0934322

Cat #: E12PBGXM

UPC: 783510135348

$ 338.10 EA
Company wide:
0 in stock
Deep Pushbutton Enclosures, NEMA Type 12, Material: Steel, Dimensions: 10.38" x 7.25" x 4.25"

Overview

Deep Pushbutton Enclosures, NEMA Type 12, Material: Steel, Dimensions: 10.38" x 7.25" x 4.25"

Designed for pushbuttons and switches, the extra depth of these enclosures accommodates additional pushbutton contact blocks.

Also known as: 783510135348, E12PBGXM, HOFE12PBGXM

Features & Benefits

  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Bonding provision on cover
  • Grounding nut in body of enclosure
  • Oil-resistant gasket
  • Enclosures with more than one column of pushbutton holes have internal detachable hinge to hold cover open during installation
  • External welded-on mounting brackets for easy installation
  • Factory stamped 4-way pushbutton holes
  • 22.5-mm size holes

Specifications

Type: Pushbutton Enclosure
Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Type: Pushbutton Enclosure
IP/NEMA Rating: IP65, NEMA 12
Color: Gray
Material: Steel