Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 0934309
Cat #: 39PAR20/EVP/SP10 120V 15/1
UPC: 046677425128
Call for price
Company wide:
0 in stock
Documents & Guides
Halogen Reflector Lamp, 39W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 500, Color Temperature: 3000K, Beam Angle: 10°, Rated Average Life: 1,100 Hrs. *Philips Part # 42512-4*

Overview

Halogen Reflector Lamp, 39W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 500, Color Temperature: 3000K, Beam Angle: 10°, Rated Average Life: 1,100 Hrs. *Philips Part # 42512-4*
Also known as: 046677425128, 39PAR20/EVP/SP10 120V 15/1, PHI39PAR20EVPSP101

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 500
Wattage: 39
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 100
Light Technology: Halogen
Angle: 10°
Color Temperature: 3000 (Warm White)
Lumens: 500
Volts AC: 120
Color Rendering Index (CRI): 100
Angle: 10°
Base: Medium Screw (E26)
Wattage: 39
Shape: PAR20 (Sealed Beam)
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)