Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Philips/Signify #546985

Item #: 0934307
Cat #: 53PAR30S/EVP/FL25 120V 15/1
UPC: 046677428907
Call for price
Company wide:
0 in stock
Documents & Guides
Halogen Reflector Lamp, 53W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 920, Color Temperature: 2900K, Beam Angle: 25°, Rated Average Life: 1,100 Hrs. Replaces up to 75W Halogen *Philips Part # 42890-4*

Overview

Halogen Reflector Lamp, 53W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 920, Color Temperature: 2900K, Beam Angle: 25°, Rated Average Life: 1,100 Hrs. Replaces up to 75W Halogen *Philips Part # 42890-4*
Also known as: 046677428907, 53PAR30S/EVP/FL25 120V 15/1, PHI53PAR30SEVPFL25

Specifications

Color Temperature: 2900 (Warm White)
Color: Clear
Shape: PAR30S (Sealed Beam Short)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 53
Lumens: 920
Light Technology: Halogen
Angle: 25°
Color Temperature: 2900 (Warm White)
Shape: PAR30S (Sealed Beam Short)
Volts AC: 120
Wattage: 53
Light Technology: Halogen
Color: Clear
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Lumens: 920
Angle: 25°

Customer Reviews

No reviews for this product
(0)