Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Philips/Signify #546985

Item #: 0934305
Cat #: 39PAR30S/EVP/FL25 120V 15/1
UPC: 046677428969
Call for price
Company wide:
0 in stock
Documents & Guides
Halogen Reflector Lamp, 39W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 530, Color Temperature: 2900K, Beam Angle: 25°, Rated Average Life: 1,100 Hrs. *Philips Part # 42899-0* ** NOTE: Not Title-20/JA8 Compliant and not for sale in California. **

Overview

Halogen Reflector Lamp, 39W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 530, Color Temperature: 2900K, Beam Angle: 25°, Rated Average Life: 1,100 Hrs. *Philips Part # 42899-0* ** NOTE: Not Title-20/JA8 Compliant and not for sale in California. **
Also known as: 046677428969, 39PAR30S/EVP/FL25 120V 15/1, PHI39PAR30SEVPFL25

Specifications

Color Temperature: 2900 (Warm White)
Color: Clear
Shape: PAR30S (Sealed Beam Short)
Lumens: 530, 500
Base: Medium Screw (E26)
Wattage: 39
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Halogen
Angle: 25°
Color Temperature: 2900 (Warm White)
Shape: PAR30S (Sealed Beam Short)
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: Halogen
Color: Clear
Lumens: 530, 500
Wattage: 39
Color Rendering Index (CRI): 100
Angle: 25°

Customer Reviews

No reviews for this product
(0)