Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Philips/Signify #567981

Item #: 0934292
Cat #: 53PAR30L/EVP/WFL40 120V 15/1
UPC: 046677428952
Call for price
Company wide:
0 in stock
Documents & Guides
Halogen Reflector Lamp, 53W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 920, Color Temperature: 2900K, Beam Angle: 40°, Rated Average Life: 1,100 Hrs. *Philips Part # 42895-2* ** NO LONGER MADE ** - ** TRY LED ALTERNATIVE **

Overview

Halogen Reflector Lamp, 53W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 920, Color Temperature: 2900K, Beam Angle: 40°, Rated Average Life: 1,100 Hrs. *Philips Part # 42895-2* ** NO LONGER MADE ** - ** TRY LED ALTERNATIVE **
Also known as: 046677428952, 53PAR30L/EVP/WFL40 120V 15/1, PHI53PAR30LEVPWFL4

Specifications

Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 53
Lumens: 920
Light Technology: Halogen
Angle: 40°
Color Temperature: 2900 (Warm White)
Shape: PAR30L (Sealed Beam Long)
Color Rendering Index (CRI): 100
Lumens: 920
Angle: 40°
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 53
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)