Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Philips/Signify #546969

Item #: 0934291
Cat #: 39PAR30L/EVP/FL25 120V 15/1
UPC: 046677428877
Call for price
Company wide:
0 in stock
Documents & Guides
Halogen Reflector Lamp, 39W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 520, Color Temperature: 2900K, Beam Angle: 25°, Rated Average Life: 1,100 Hrs. *Philips Part # 42887-0*

Overview

Halogen Reflector Lamp, 39W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 520, Color Temperature: 2900K, Beam Angle: 25°, Rated Average Life: 1,100 Hrs. *Philips Part # 42887-0*
Also known as: 046677428877, 39PAR30L/EVP/FL25 120V 15/1, PHI39PAR30LEVPFL25

Specifications

Color Temperature: 2900 (Warm White)
Lumens: 520, 920
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Wattage: 39
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Halogen
Angle: 25°
Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Wattage: 39
Color Rendering Index (CRI): 100
Angle: 25°
Lumens: 520, 920
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)