2HP 1750RPM 3PH 60HZ 145T 0527M TEFC F1

Item #: 0934240

Cat #: EM3587T

UPC: 781568138946

Call for price
Company wide:
0 in stock
Documents & Guides
2HP 1750RPM 3PH 60HZ 145T 0527M TEFC F1

Overview

2HP 1750RPM 3PH 60HZ 145T 0527M TEFC F1
Also known as: 781568138946, EM3587T, BLMEM3587T

Specifications

Phase: 3
Horsepower: 2
Amps: 2.900
Phase: 3
Amps: 2.900
Horsepower: 2