77 SERIES Category 6 Plenum Cable, Yellow, 1000' Pop Box

Item #: 0934188

Cat #: 77-240-6B

UPC:

$ 0.39 FT
Company wide:
32,000 in stock
4 Pair / 23 AWG, CMP, CAT6 - Splineless, Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 550MHZ, 300V, Yellow, 1000 Foot Pop Box

Overview

4 Pair / 23 AWG, CMP, CAT6 - Splineless, Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 550MHZ, 300V, Yellow, 1000 Foot Pop Box

Superior Essex Series 77 product line provides exceptional value for jobs that require standards compliant Category 6 cable at a cost-effective price.

Also known as: 77-240-6B, 423CMPCAT6YLPPES77

Specifications

Gauge: 23 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Color: Yellow
Shielding: Unshielded
Package Type: Pull Box
Gauge: 23 AWG
Length: 1000 ft
Conductors: 4 Pair
Color: Yellow
Package Type: Pull Box
Volts AC: 300
Material: Copper
Jacket: Plenum
Shielding: Unshielded