Gp Tp1 3ph Al 15kva 240-480y/277

Item #: 0934174

Cat #: NMK015DK

UPC: 803423054991

Company wide:
0 in stock
Gp Tp1 3ph Al 15kva 240-480y/277

Overview

Gp Tp1 3ph Al 15kva 240-480y/277
Also known as: 803423054991, NMK015DK, HMDNMK015DK

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Primary Voltage: 240 Delta
Secondary Voltage: 277/480Y
Phase: 3
Volt Amps: 15kVA
Secondary Voltage: 277/480Y
Type: Dry Type Transformer
Primary Voltage: 240 Delta