4/0 Stranded Bare Copper

Item #: 0934134

Cat #: Q14019

UPC:

Company wide:
0 in stock
Documents & Guides
Stranded Bare Copper, 4 AWG, 1 Conductor, 19 Strand

Overview

Stranded Bare Copper, 4 AWG, 1 Conductor, 19 Strand

Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: Q14019, OMNQ14019

Specifications

Gauge: 4/0 AWG
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Gauge: 4/0 AWG
Conductors: 1
Stranding: Stranded
Volts AC: 600
Material: Soft Drawn Copper