Meter Base, Pedestal, 100A, 1PH, 4 Jaw, 240VAC, 3R, Direct Bury, 2P50

Item #: 0934094

Cat #: MPRV-50-78

UPC: 784572320192

$ 885.97 EA
Company wide:
0 in stock
Documents & Guides
Meter Base, Pedestal, 100 Amp, 1-Phase, 4 Jaw, 240 Volt AC, NEMA 3R, Direct Bury, 2-Pole 50 Amp, Main Breaker

Overview

Meter Base, Pedestal, 100 Amp, 1-Phase, 4 Jaw, 240 Volt AC, NEMA 3R, Direct Bury, 2-Pole 50 Amp, Main Breaker
Also known as: 784572320192, MPRV-50-78, MLBMPRV5078

Specifications

Mounting: Pedestal
Poles: 2
Amps: 100, 50
Phase: 1
Spaces: 2
Jaws: 4
Volts AC: 240
Standards: California Proposition 65
Mounting: Pedestal
Amps: 100, 50
Spaces: 2
Volts AC: 240
Poles: 2
Phase: 1
Jaws: 4
Standards: California Proposition 65