20A GFCI Commercial Grade Decorator Receptacle, 5-20R, Black

Item #: 0934047

Cat #: GF20BKLA

UPC: 883778379130

Company wide:
0 in stock
Documents & Guides
GFCI Receptacle, 20A, 125V, BlackGFCI Receptacle, 20A, 125V, Black

Overview

GFCI Receptacle, 20A, 125V, BlackGFCI Receptacle, 20A, 125V, Black
Also known as: 883778379130, GF20BKLA, BRYGF20BKLA

Features & Benefits

  • Ground fault EOL indicator
  • Comprehensive diagnostics
  • No power at face if reverse wired
  • Automatic self-grounding staple makes installation ease

Specifications

Volts AC: 120
Color: Black
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120
Amps: 20
Color: Black
NEMA Configuration: 5-20R