
Fuse, 8 Amp Very Fast-Acting Ceramic, 1/4" x 1-1/4", 250V, RoHS
Item #: 0934041
Cat #: GBB-8-R
UPC: 051712549974
$ 33.76 EA
Company wide:
10
in stock
Documents & Guides
8 Amp Very Fast-Acting Ceramic Fuse, 1/4" x 1-1/4" (6.3mm x 32mm), 250Vac/125Vdc, RoHS
Overview
8 Amp Very Fast-Acting Ceramic Fuse, 1/4" x 1-1/4" (6.3mm x 32mm), 250Vac/125Vdc, RoHS
The Eaton Bussmann fast-acting fuses with nickel-plated brass end caps, offer extremely fast-acting performance, that allows for protection of highly sensitive electronic circuitry.
Also known as: 051712549974, GBB-8-R, BUSGBB8R
Specifications
| Material: | Ceramic |
| Length: | 1 1/4 in |
| Volts DC: | 125 |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Speed: | Very Fast Acting |
| Mounting: | Cartridge |
| Amps: | 8 |
| Interrupt Rating AC: | 10 kA |
| Material: | Ceramic |
| Volts DC: | 125 |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 10 kA |
| Length: | 1 1/4 in |
| Diameter: | 1/4 in |
| Speed: | Very Fast Acting |
| Amps: | 8 |