Fuse Block, 400A, 600VAC, FH 3 Pole Class R

Item #: 0934021

Cat #: LFR604003C

UPC: 079458181418

$ 548.62 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
Fuse Block, 400 Amp, 600 Volt AC, Fuse Holder, 3 Pole, Class R

Overview

Fuse Block, 400 Amp, 600 Volt AC, Fuse Holder, 3 Pole, Class R

The new Littelfuse Class H and R blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted.

Also known as: 079458181418, LFR604003C, LFULFR604003C

Specifications

Poles: 3
Amps: 400
Type: Fuse Block
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Type: Fuse Block
Standards: California Proposition 65
Amps: 400
Volts AC: 600