F54T5 835/HO/ALTO

Item #: 0933944
Cat #: 82537
UPC: 726585825370
Call for price
Company wide:
0 in stock
Lamp, Shatter-Resistant, Fluorescent, F54T5 835/HO/ALTO (PK X 40), 54 Watts, 120 Volts, 5000 Initial Lumens, 3500 K, 85 CRI, T Shape, 0.63 IN Dia, 46 IN Long, T5 Bulb, Miniature Bi-Pin (G5) Base, 24000 Avg Life Hrs, Copolymer Coating

Overview

Lamp, Shatter-Resistant, Fluorescent, F54T5 835/HO/ALTO (PK X 40), 54 Watts, 120 Volts, 5000 Initial Lumens, 3500 K, 85 CRI, T Shape, 0.63 IN Dia, 46 IN Long, T5 Bulb, Miniature Bi-Pin (G5) Base, 24000 Avg Life Hrs, Copolymer Coating
Also known as: 726585825370, 82537, SHA82537

Specifications

Lumens: 5000
Wattage: 54
Color Rendering Index (CRI): 85
Length: 46 in
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Miniature Bi-Pin (G5)
Material: Safety Coated Glass
Lumens: 5000
Color Rendering Index (CRI): 85
Color Temperature: 3500 (Neutral White)
Type: Shatter-Resistant
Material: Safety Coated Glass
Wattage: 54
Length: 46 in
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)