BUSS MIDGET FUSE INDICATING

Item #: 0933933

Cat #: MIC-15

UPC: 051712726474

$ 127.76 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series MIC fuse, 250V, 15A, 750 AIC, Non Indicating, Fast acting, Ferrule end X ferrule end, Fiber tube, Nickel-plated bronze endcap

Overview

Eaton Bussmann series MIC fuse, 250V, 15A, 750 AIC, Non Indicating, Fast acting, Ferrule end X ferrule end, Fiber tube, Nickel-plated bronze endcap

Bussmann offers an extensive line of Supplemental and Midget Fuses to meet your circuit protection needs. Supporting this offering is an equally broad offering of Compact Fuseholders, blocks, terminal blocks and disconnects.

Also known as: 051712726474, MIC-15, BUSMIC15

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Length: 1 1/2 in
Type: Fuse, Indicating
Amps: 15
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 750
Interrupt Rating DC: 750
Class: Midget
Diameter: 13/32 in
Length: 1 1/2 in
Amps: 15
Mounting: Cartridge
Interrupt Rating DC: 750
Speed: Fast Acting
Type: Fuse, Indicating
Volts AC: 250
Interrupt Rating AC: 750
Class: Midget