Safety Cone

Item #: 0933914

Cat #: 90129-00006

UPC: 078371901295

Company wide:
0 in stock
Documents & Guides
Safety Cone, 28", Color: Traffic Cone Orange.

Overview

Safety Cone, 28", Color: Traffic Cone Orange.

Redundancy unit with 2 inputs each up to 2.5 A and 1 output up to 5 A

Also known as: 078371901295, 90129-00006, MMM90129

Specifications

Color: Orange
Height: 28 in
Color: Orange
Height: 28 in