Safety Cone, 18", Color: Traffic Cone Orange.

Item #: 0933913

Cat #: 90128

UPC: 078371901288

Company wide:
0 in stock
Documents & Guides
Safety Cone, 18", Color: Traffic Cone Orange.

Overview

Safety Cone, 18", Color: Traffic Cone Orange.

Cordon off an unsafe area with the durable performance of our 3M™ Safety Cones. Crafted from tough, yet flexible PVC, our traffic cones stand up to inclement conditions and feature a weighted base to help ensure your cones stay upright. Featuring a vibrant orange hue, these safety cones are hard to miss, alerting passersby, your crew and traffic to steer clear. Hazardous zones need to be handled with care, so set the stage with the help of our 3M™ Safety Cones.

Also known as: 078371901288, 90128, MMM90128

Specifications

Color: Orange
Height: 18 in
Color: Orange
Height: 18 in