Folding Earmuff, NRR 23dB, Black

Item #: 0933907

Cat #: 91248

UPC: 078371912482

Company wide:
0 in stock
Documents & Guides
Folding Earmuff, NRR 23dB. Color: Black

Overview

Folding Earmuff, NRR 23dB. Color: Black

Compact and highly effective, 3M™ Folding Earmuffs deliver excellent hearing protection when you're on the job and fold up neatly when the day is through. Designed with comfort in mind, these protective earmuffs feature soft ear cushions and a padded headband, while the adjustable design helps accommodate every member of your crew. Whether you're jackhammering or completing a weekend project at home, count on the ear protection of 3M™ Folding Earmuffs.

Also known as: 078371912482, 91248, MMM91248

Specifications

Color: Black
Color: Black