Black/Red Low-profile Earmuff, NRR 21 dB

Item #: 0933906

Cat #: 90560

UPC: 078371905606

Company wide:
0 in stock
Documents & Guides
Low-profile Earmuff, NRR 21 dB, Color: Black/Red.

Overview

Low-profile Earmuff, NRR 21 dB, Color: Black/Red.

3M™ Low-profile Earmuff, used to help protect ears against noises at or exceeding 85 decibels, folds for easy storage. Low-profile cups increase side visibility and liquid foam cushions offer all day comfort. 3M™ Low-profile Earmuff offers a Noise Reduction Rating (NRR) of 21 decibels making it a great choice in hearing protection for both the professional and DIYer.

Also known as: 078371905606, 90560, MMM90560

Specifications

Color: Red, Black
Color: Red, Black