Black/Red Professional Hearing Protector, NRR 30 dB

Item #: 0933905

Cat #: 90561

UPC: 078371905613

Company wide:
0 in stock
Documents & Guides
Professional Hearing Protector, 30 dB, Color: Black/Red.

Overview

Professional Hearing Protector, 30 dB, Color: Black/Red.
Also known as: 078371905613, 90561, MMM90561

Specifications

Color: Red, Black
Color: Red, Black