Wallplate 2G Blank Box Mount Poly Mid WH

Item #: 0933856

Cat #: PJ23W

UPC: 032664751370

$ 1.41 EA
Company wide:
1,000 in stock
Documents & Guides
Eaton Blank wallplate, Box mount, White, Blank Cutout, Polycarbonate, Two- gang, Mid-size

Overview

Eaton Blank wallplate, Box mount, White, Blank Cutout, Polycarbonate, Two- gang, Mid-size

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664751370, PJ23W, CWDPJ23W

Specifications

Size: Midway
Gangs: 2
Mounting: Box
Material: Plastic
Color: White
Size: Midway
Mounting: Box
Color: White
Gangs: 2
Material: Plastic