Mly Qph4a 4,000/2,667w @ 240v (3,00

Item #: 0933804

Cat #: QPH4A

UPC: 098319861146

Call for price
Company wide:
0 in stock
Documents & Guides
Marley; Unit Heater; Berko, Qmark; Heavy-duty, Multi-use, Portable; Mounting: Floor/wall/ceiling; Model: Qph4a Series; Amperage Rating: 20 Amp; Voltage Rating:240/208 V; Btu/hr Output: 9100/9526 Btu/hr Low, 13650/10239 Btu/hr High; Dimensions: 16 In Length X 8 In Width X 14 In Height; Wattage Rating: 2667/2000 Wtt Low, 4000/3000 Wtt High; Plug Type: 20 Amp, 250 V, NEMA #6-20p

Overview

Marley; Unit Heater; Berko, Qmark; Heavy-duty, Multi-use, Portable; Mounting: Floor/wall/ceiling; Model: Qph4a Series; Amperage Rating: 20 Amp; Voltage Rating:240/208 V; Btu/hr Output: 9100/9526 Btu/hr Low, 13650/10239 Btu/hr High; Dimensions: 16 In Length X 8 In Width X 14 In Height; Wattage Rating: 2667/2000 Wtt Low, 4000/3000 Wtt High; Plug Type: 20 Amp, 250 V, NEMA #6-20p
Also known as: 098319861146, QPH4A, MRYQPH4A

Specifications

Volts AC: 240, 208
Color: Bronze
Wattage: 4000
Volts AC: 240, 208
Wattage: 4000
Color: Bronze