6" LED Module

Item #: 0933748

Cat #: 6BPMW LED M6

UPC: 753573467816

Company wide:
0 in stock
Documents & Guides
6" LED Module, IC/Non-IC, Wet Location, 12.7W, 120V, Lumens: 725, Color Temperature: 3000K, CRI: 93, Dimmable, Includes E26 Adaptor

Overview

6" LED Module, IC/Non-IC, Wet Location, 12.7W, 120V, Lumens: 725, Color Temperature: 3000K, CRI: 93, Dimmable, Includes E26 Adaptor
Also known as: 753573467816, 6BPMW LED M6, LIT6BPMWLED

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Diameter: 6 in
Wattage: 12.700
Material: Aluminum
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Diameter: 6 in
Material: Aluminum
Dimmable: Yes
Base: Medium Screw (E26)
Color: White
Wattage: 12.700
Light Technology: LED