30W T12 Fluorescent 42K

Item #: 0933730

Cat #: S6472

UPC:

Company wide:
0 in stock
Documents & Guides
30 Watt; T12; Fluorescent; 4200K; 62 CRI; Single Pin Base

Overview

30 Watt; T12; Fluorescent; 4200K; 62 CRI; Single Pin Base
Also known as: S6472, SATS6472

Specifications

Color Temperature: 4200 (Cool White)
Color Rendering Index (CRI): 62
Lumens: 1970
Length: 3 ft, 36 in
Wattage: 30
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Color Temperature: 4200 (Cool White)
Lumens: 1970
Wattage: 30
Base: 1-Pin (Fa8)
Color Rendering Index (CRI): 62
Length: 3 ft, 36 in
Light Technology: Fluorescent