NEMA Full Voltage Non-reversing Starter

Item #: 0933674

Cat #: AN19NN0A5E140

UPC: 786685575117

$ 5376.84 EA
Company wide:
0 in stock
Documents & Guides
120 Vac coil, 28–140A overload, NEMA Size 4

Overview

120 Vac coil, 28–140A overload, NEMA Size 4
Also known as: 786685575117, AN19NN0A5E140, CUTAN19NN0A5E140

Specifications

Family / Style: Freedom
Type: Starter
Family / Style: Freedom
Type: Starter