4' Track, White

Item #: 0933531

Cat #: TR120

UPC: 045923421204

$ 41.43 EA
Company wide:
0 in stock
Documents & Guides
4 Ft. Track - White Finish

Overview

4 Ft. Track - White Finish
Also known as: 045923421204, TR120, SATTR120

Specifications

Volts AC: 120
Length: 4 ft, 48 in
Color: White
Standards: California Proposition 65
Volts AC: 120
Color: White
Length: 4 ft, 48 in
Standards: California Proposition 65