M18™ Redlithium XC3.0 Battery 2-Pack

Item #: 0933517

Cat #: 48-11-1822

UPC: 045242286805

$ 199.00 EA
Company wide:
8 in stock
Documents & Guides
M18™ Redlithium, 18V, Battery, Xc High Capacity, Average Capacity: 3 Ah, For Use With Milwaukee M18™ Cordless Tools, Includes (2) Batteries

Overview

M18™ Redlithium, 18V, Battery, Xc High Capacity, Average Capacity: 3 Ah, For Use With Milwaukee M18™ Cordless Tools, Includes (2) Batteries

This Milwaukee 18 V lithium-ion battery works on the M18™ cordless tool system and has 3.0 amp hours of run-time. This battery powers over 40 Milwaukee M18™ cordless tools. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection, a temperature management system, individual cell voltage monitoring, discharge protection and a battery FUEL™ gauge.

Also known as: 045242286805, 48-11-1822, MIL48111822

Features & Benefits

  • 3.0 Amp hour - 54 watt hour battery
  • Lithium-ion battery delivers long life and run time with fade-free power
  • Battery FUEL™ gauge - displays remaining run-time Milwaukee REDLINK™ Intelligence
  • Overload protection - prevents user from damaging their cordless power tool investment in abusive situations
  • Temperature management system - keeps battery in ideal temperature range to provide maximum life
  • Individual cell monitoring - ensures optimal charge and discharge for maximum life
  • Discharge protection - prevents cell damage from over-discharge
  • Best in class construction
  • Integrated weld frame

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery