M12™ Redlithium Compact Battery Two Pack

Item #: 0933483

Cat #: 48-11-2411

UPC: 045242286782

$ 135.00 EA
Company wide:
3 in stock
Documents & Guides
M12™ Redlithium, 12V, Battery, Lithium, Average Capacity: 1.5 Ah, For Use With Milwaukee M12 12V Cordless Tools, Includes (2) Batteries

Overview

M12™ Redlithium, 12V, Battery, Lithium, Average Capacity: 1.5 Ah, For Use With Milwaukee M12 12V Cordless Tools, Includes (2) Batteries

Milwaukee REDLITHIUM™ batteries are the next generation in lithium-ion technology. Compatible with all products in the M12™ cordless tool system, REDLITHIUM™ battery packs will provide unmatched runtime, performance and durability for the professional tradesman.

Also known as: 045242286782, 48-11-2411, MIL48112411

Features & Benefits

  • 1.5 Amp hour - 16 watt hours battery
  • Lightweight - over 65% lighter vs. compact NiCd batteries
  • Compact - over 50% smaller vs. compact NiCd batteries
  • Lithium-ion battery delivers long life and run time with fade-free power
  • REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Versatility: powers Milwaukee M12™ cordless power tools
  • Operates down to 0°F
  • All-weather performance: delivers fade-free power in extreme jobsite conditions
  • Best-in-class construction: offers long-lasting performance and durability

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12