4" x .045" x 5/8" Thin Cutting Wheel

Item #: 0933465

Cat #: DW8420

UPC: 028877321790

Company wide:
0 in stock
Documents & Guides
4" x .045" x 5/8" Thin Cutting Wheel DCW

Overview

4" x .045" x 5/8" Thin Cutting Wheel DCW

The new DeWalt type 27 depressed center wheels are formulated with a special aluminum oxide for faster cutting and long life in all types of ferrous and stainless steel (Knox) metals. DeWalt utilizes an industry recognized color coding and identification system to help users identify the right bonded abrasive wheel for their application. Therese are also several key identifiers to look for on a DeWalt wheel; RPM, wheel size, thickness, and arbor size to ensure the correct product is used.

Also known as: 028877321790, DW8420, DEWDW8420

Specifications

Diameter: 4 in
Diameter: 4 in