Linema's Milled Face Hammer, 14"

Item #: 0933461

Cat #: 809-36MF

UPC: 092644810008

$ 54.90 EA
Company wide:
0 in stock
Documents & Guides
Lineman's Milled Face Hammer, 14 Inch Overall Length, 3-3/4 inch Steel Head

Overview

Lineman's Milled Face Hammer, 14 Inch Overall Length, 3-3/4 inch Steel Head

Klein Tools Lineman’s Mill-Faced Hammer has one milled face for driving staples used in pole-line work and common, unhardened nails. The other face is smooth for driving heavier duty hardware.

Also known as: 092644810008, 809-36MF, KLE80936MF

Specifications

Length: 14 in
Length: 14 in

Customer Reviews

No reviews for this product
(0)