Duplex Receptacle, 15A, Brown

Item #: 0933443

Cat #: CAR-15-BR

UPC: 784276013338

$ 12.02 EA
Company wide:
1 in stock
Documents & Guides
Duplex Receptacle, 15 Amp, Color: Brown

Overview

Duplex Receptacle, 15 Amp, Color: Brown

Claro, Gloss, Receptacle, 120V/15A in brown

Also known as: 784276013338, CAR-15-BR, LUTCAR15BR, Self contained

Specifications

Type: Receptacle, GFCI, Duplex
Color: Brown
Volts AC: 120
Mounting: Surface
Amps: 15
Type: Receptacle, GFCI, Duplex
Volts AC: 120
Amps: 15
Color: Brown
Mounting: Surface