Simpull Wirebarrel Hand Truck

Item #: 0933399
Cat #: SBT01
UPC: 032886895388
$ 1,708.30 EA
Company wide:
0 in stock
Documents & Guides
Simpull Wirebarrel Hand Truck, Height: 61 Inch, Width: 24.5 Inch, Length: 27 Inch

Overview

Simpull Wirebarrel Hand Truck, Height: 61 Inch, Width: 24.5 Inch, Length: 27 Inch
SIMpull™ WireBARREL™ Hand Truck
Also known as: 032886895388, SBT01, SWCSBT01

Specifications

Product Height: 61 in
Length: 27 in
Product Width: 24.500 in
Standards: California Proposition 65
Product Height: 61 in
Product Width: 24.500 in
Length: 27 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)