Deep Strut - Back To Back, Slots, Steel, Electro-Galvanized, 1-5/8" x 3-1/4" x 10'

Item #: 0933387

Cat #: A1202HS-10EG

UPC: 616013098516

$ 12.36 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut - Back To Back, Slots, Steel, Electro-Galvanized, 1-5/8" x 3-1/4" x 10'

Overview

Deep Strut - Back To Back, Slots, Steel, Electro-Galvanized, 1-5/8" x 3-1/4" x 10'

A "back to back strut" refers to a type of strut channel where two standard strut profiles are welded together, back-to-back, to form a single, stronger profile. This design offers increased strength and support, making it suitable for heavy-duty applications and situations requiring greater structural integrity.

Also known as: 616013098516, A1202HS-10EG, SUPA1202HS10EG

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Electro-Galvanized
Material: Steel
Width: 1-5/8 in
Finish: Electro-Galvanized
Length: 10 ft
Height: 3 1/4 in