4" Eyeball Trim, Incandescent Mini-Recessed, White

Item #: 0933386

Cat #: 1166AT-15

UPC: 785652661501

$ 19.62 EA
Company wide:
0 in stock
Documents & Guides
4 Inch Eyeball Trim, Incandescent Mini-Recessed, White, Air Tight Gasket, Safety Listed for Damp Locations, Height: 1-7/8 Inch, Diameter: 5 Inch

Overview

4 Inch Eyeball Trim, Incandescent Mini-Recessed, White, Air Tight Gasket, Safety Listed for Damp Locations, Height: 1-7/8 Inch, Diameter: 5 Inch
Also known as: 785652661501, 1166AT-15, SEA1166AT15

Specifications

Type: Eyeball Trim
Color: White
Diameter: 4 in
Type: Eyeball Trim
Diameter: 4 in
Color: White