Compression Lug, 1-Hole, Copper, 14 - 10 AWG, 1/4" Stud Size

Item #: 0933374

Cat #: 54901BE

UPC: 786210954011

$ 8.08 EA
Company wide:
0 in stock
Documents & Guides
Copper Compression Lug, Conductor Size: 14 AWG - 10 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 1/4". Color-Keyed: ERG2002, Die Code: N/A.

Overview

Copper Compression Lug, Conductor Size: 14 AWG - 10 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 1/4". Color-Keyed: ERG2002, Die Code: N/A.

The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210954011, 54901BE, THB54901BE

Specifications

Material: Copper
Color: Gray
Mounting: 1-Hole
Allowable Gauge Range: 14 - 10
Stud Size: 1/4 in
Material: Copper
Mounting: 1-Hole
Stud Size: 1/4 in
Color: Gray
Allowable Gauge Range: 14 - 10