Contractor Pack, Fan Housing with 4" Duct

Item #: 0933274

Cat #: AK1HSG

UPC: 083162224026

Company wide:
0 in stock
Contractor Pack, Fan Housing with 4 inch Duct

Overview

Contractor Pack, Fan Housing with 4 inch Duct
Also known as: 083162224026, AK1HSG, AKGAK1HSG

Specifications

Diameter: 4 in
Diameter: 4 in